Shop All Diaphragm Pumps
Action Pump
DEF Diaphragm, 12 Volt Pump
Mfr # G242
Zoro # G7783049
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 ft. Power Cord
- Voltage 12V
- Motor Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # G242
- Zoro # G7783049
- UPC # 791885902519
- Country of Origin United States
- Category Diaphragm Pumps
Details
Includes | 20 ft. Power Cord |
Voltage | 12V |
Item | DEF Diaphragm,12 Volt Pump |
Motor Type | Electric |
Description
DEF Diaphragm,12 Volt Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/10 HP Polypropylene Magnetic Drive Pump 115V 1" FPT (582503)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/208-230V (2YEV9)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.1 gpm (FS-927, 70820)
- ACTION PUMP Diaphragm Lift Pump, 900 GPH (900 MLP)
- A.R. NORTH AMERICA Diaphragm Pump, Low Pressure (31697)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-201-SB-HS)
- FLOJET Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM (N5100020G)
- PIUSI USA Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC (F0020402A)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM (22A603)
- Action Pump Diaphragm Pumps