Shop All Fuel Transfer Accessories
Action Pump
Bung Adaptor for PVC Pump
Mfr # PVCB
Zoro # G4154272
original price:
$6.09
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- For Use With 504,505,506,507,7028,7036,7008,7007,7009,7010
- Wetted Materials PVC
- Adapter Material PVC
- Type Drum Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # PVCB
- Zoro # G4154272
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 2" |
Bung Connection Dia. | 2 in |
For Container Size | 30 gal, 55 gal |
Details
Item | Bung Adapter |
For Use With | 504,505,506,507,7028,7036,7008,7007,7009,7010 |
Wetted Materials | PVC |
Adapter Material | PVC |
Type | Drum Pump |
Not Recommended Chemicals | Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Food Grade | No |
Max. Operating Temp. | 140 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Compatible Chemicals | Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Deionized Water, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid |
Diesel Exhaust Fluid Compatible | Yes |
For Media Type | Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Chromic Acid, Citric Acid, DEF, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formic Acid, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Motor Oil, Naphtha, Nitric Acid, Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Windshield Washer Fluid |
For Container Type | Drum |
Adapter Connection Type | MNPT |
Gear Lube | NT |
Grease | NT |
Description
Bung Adapter, Adapter Material PVC, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal (PPTPXY07G)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- DAYTON Seal Gasket (PP26163AF0501G)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-DRM-8A2M)
- DAYTON Tube, Drum Pump (5UWF5)
- Action Pump Fuel Transfer Accessories