Shop All Fuel Transfer Accessories
Action Pump
Bung Adapter, Adapter 63mm Buttress
Mfr # 63MM-25
Zoro # G3534781
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Type 63mm Coarse Bung Buttress to 2" NPT
- Wetted Materials Polyethylene
- Self-Priming Yes
- Diameter 2-5/8"
- Adapter Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 63MM-25
- Zoro # G3534781
- UPC # 791885063258
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2-5/8" |
Bung Connection Dia. | 2 1/2 in |
For Container Size | 30 gal, 55 gal |
Details
Item | Bung Adapter |
Adapter Type | 63mm Coarse Bung Buttress to 2" NPT |
Wetted Materials | Polyethylene |
Self-Priming | Yes |
Adapter Material | Polyethylene |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formic Acid, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Xylene |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Food Grade | No |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene |
Not Recommended Chemicals | Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene |
Gear Lube | NT |
For Container Type | Drum |
Grease | NT |
Material of Construction | Polyethylene |
Description
Bung Adapter, Adapter Material Polyethylene, For Container Size 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 1/2 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- ARO Repair Kit, HDPE, For 6CCP1, 6CCP3 (637391-TT)
- DWYER INSTRUMENTS Flowmeter Range 4-30 Scfm (RMC-123)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- ACTION PUMP Gasoline Jug, For Pumps, 14-1/2" L (GAS15R)
- ACTION PUMP Bung Adapter, Adapter 70mm Buttress (70MM-25)
- GROZ Nozzle, Shut Off, DEF, Auto, Stainless Steel (45567)
- Action Pump Fuel Transfer Accessories