Shop All Hand Drum Pumps
Action Pump
Barrel/Tote, 12 Volt, Pump
Mfr # 3PWR-12
Zoro # G7783146
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 1m AC Cable, 4m DC Cable
- Motor Type Electric AC/DC
- Voltage 12V
- For Use With Diesel Exhaust Fluids (DEF)
- Application Ideal for DEF, Antifreeze, Soaps, Light Oils, Insecticides, Diesel, Kerosene, Water Based Liquids and Mild Detergents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # 3PWR-12
- Zoro # G7783146
- UPC # 791885902304
- Country of Origin Korea, Republic of
- Category Hand Drum Pumps
Details
Includes | Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 1m AC Cable, 4m DC Cable |
Motor Type | Electric AC/DC |
Voltage | 12V |
For Use With | Diesel Exhaust Fluids (DEF) |
Item | Barrel/Tote,12 Volt,Pump |
Application | Ideal for DEF, Antifreeze, Soaps, Light Oils, Insecticides, Diesel, Kerosene, Water Based Liquids and Mild Detergents |
Max. Flow GPM | 5-7 gpm |
Description
Barrel/Tote,12 Volt,Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMER 6 Hp Classic Geyser Utility Pump (2310-04)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- ACTION PUMP Action Pump P490-S Polypropylene & SS Lever Pump with adjustable flow rate.- 8 10 or 12 oz (P490-S)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4006)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4008)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2873)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLU)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- ACTION PUMP DEF Tote, 12 Volt Auto, Bottom Suction (G250)
- Action Pump Hand Drum Pumps