Shop All Oil Pumps
Action Pump
Action Pump Liquid Coolant Mixer CMX1 - 0-11% Quick Set
Mfr # CMX1
Zoro # G702607917
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # CMX1
- Zoro # G702607917
- UPC # 791885901758
- Country of Origin China
- Category Oil Pumps
Description
ACTION PUMP LIQUID COOLANT MIXER CMX1 - 0-11% QUICK SET INTRODUCING THE WORLD'S MOST ADVANCED COOLANT MIXERS THAT ARE VIRTUALLY MAINTENANCE FREE, HIGHLY ACCURATE AND PROVIDE EASY & FAST ADJUSTMENT. COOLANT / LIQUID MIXERS ARE WIDELY USED IN INDUSTRY FOR MIXING LIQUID COOLANT CONCENTRATE WITH WATER FOR SUPPLY TO MACHINES. THESE ALSO FIND APPLICATIONS IN WORKSHOPS & GARAGES FOR MIXING WATER WITH DETERGENTS, ANTIFREEZE ETC. TRADITIONALLY, THE COOLANT MIXERS ARE DESIGNED EITHER WITH A NEEDLE VALVE OR USING A SET OF MIXING JETS. BOTH THESE DESIGNS HAVE SEVERAL FLAWS SUCH AS CUMBERSOME & TIME CONSUMING ADJUSTMENT, TOO MANY PARTS, PRONE TO BLOCKAGE, HIGH CHANCE OF LOOSING THE MIXING JETS WHICH NEED TO BE STORED SEPARATELY ETC. THE COMPACT CONSTRUCTION & MINIMAL PARTS MAKES THEM EASY TO INSTALL & HIGHLY RELIABLE. LIGHTWEIGHT ALUMINUM BODY DRIVEN BY PRESSURE FROM WATER SUPPLY INCLUDES FULL FLOW BRASS BALL VALVE & ALSO FITTED WITH 2 BACK FLOW PREVENTERS 0 TO 11% MIXING RATIO, IDEAL FOR METAL WORKING FLUIDS ADJUSTMENT OF MIXING RATIO IS VARIABLE & CONTROLLED THROUGH A SIMPLE TURN OF THE KNOB INBUILT SUCTION TUBE & 2" BUNG THAT FITS DIRECTLY ONTO 55 GAL (205 LITER) COOLANT DRUMS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- NSK NSK 608 05T1XVV1 MC5E, 600 Series Single Row Deep Groove Ball Bearing (608 05T1XVV1 MC5E)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/8" ID (FFX90-06-06)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- WEBSTER 22R221C-5C3 Fuel Unit 3450 Rpm (22R221C-5C)
- PROLUBE Oil Pump Air Operated Kit, 5:1 (45836)
- ARO Cover, Drum, 5 G (94420)
- MACNAUGHT 10:1 Air Operated Oil Stub Pump (R1000S-02)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- Action Pump Oil Pumps