Shop All Fuel Transfer Pumps
Action Pump
Action Pump High Speed Low Profile Diesel Pump 27GPM
Mfr # 9005LP
Zoro # G205259101
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # 9005LP
- Zoro # G205259101
- UPC # 791885902014
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Pumps
Description
Action pump high speed low profile diesel pump 9005lp 27gpm this self-priming rotary pump can empty a 55-gallon drum in less than two minutes. Easy turn crank operation handles viscosities up to 1500 ssu. Steel intake tube fits 15-30- and 55-gallon drums . Curved discharge spout with 1" o.d., 2" nps bung adapter fits 15-, 30- and 55-gallon drums, pump body material aluminum, buna seal, max. Temp.140 degree f, gpm 27 @120 rpm, discharge hose material polyethylene, internal parts material aluminum alloy and steel, inlet size 1 inch , overall length 48 ".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- BLACOH Pulsation Dampener Pump Parts And Accessory (J2420ND-AB)
- BELL & GOSSETT Fastener Pkg, For 4RC93 (P64930)
- KECKLEY Suction Diffuser, Flanged, 6"x6" (PSD-600X600)
- ACTION PUMP Action Pump High Speed Diesel Pump with Filter 9005F (9005F)
- ACTION PUMP Gasoline Pump, 12 Volt, High Flow (GAS12V)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NN)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- PIUSI Electric Operated Drum Pump, 120VAC, 9.5 Max. Flow Rate , 43/64 HP, Techno Polymer, 3/4" Inlet (F0020310H)
- GROZ Transfer Pump, Electric, DEF, 12V DC, 12VDC, 9 Max. Flow Rate , 1/4 HP, Polypropylene (47501)
- Action Pump Fuel Transfer Pumps