Shop All Fuel Transfer Pumps
Action Pump
Action Pump 5:1 Ratio Stub Pump 22750 for Drums & Bulk Tanks - Wall or Floor Mounted
Mfr # 22750
Zoro # G405259109
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 22750
- Zoro # G405259109
- UPC # 791885901611
- Country of Origin India
- Category Fuel Transfer Pumps
Description
Action pump 5:1 ratio stub pump 22750 for drums & bulk tanks - wall or floor mounted medium pressure pump for the larger oil distribution system and higher viscosity oils. Suitable for connection to a bulk tank or drum. Remote stub pump version can be wall or floor mounted. Double acting air operated pump for oil and non-corrosive liquids. Includes a 2" bung adapter. 1/4" air inlet 3/4" discharge. Maximum air pressure of 145 p.s.i. And a working pressure of 100 p.s.i.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- HUSKY Fuel Line, Safety-T-Break, Non Reconnect (002273)
- ARO Plug, Small (96353)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- ACTION PUMP Action Pump High Speed Diesel Pump with Filter 9005F (9005F)
- ACTION PUMP Gasoline Pump, 12 Volt, High Flow (GAS12V)
- MACNAUGHT M3 120 Volt 15 GPM 3/4 in. High Flow Fuel Transfer Pump (EXDFP120-001)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump with Nozzle for Quick Flow Control and Stop (WAYPUMP08)
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023101B)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- Action Pump Fuel Transfer Pumps