Shop All Fuel Transfer Pumps
Action Pump
Action Pump 5:1 Oil Pump 22752 - Ideal for Shops & Overhead Reel Systems
Mfr # 22752
Zoro # G805259082
Free Shipping & Returns
$959.99
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
- Brand Action Pump
- MFR # 22752
- Zoro # G805259082
- UPC # 791885901604
- Country of Origin India
- Category Fuel Transfer Pumps
Description
Action pump 5:1 oil pump 22752 - ideal for shops & overhead reel systems most popular medium pressure pump for the larger oil distribution system and higher viscosity oils. Suitable for connection to a bulk tank or drum. Double acting air operated pump for oil and non-corrosive liquids. Includes a 2" bung adapter. extra quiet design. 1/4" air inlet 3/4" discharge. Maximum air pressure of 145 p.s.i. And a working pressure of 100 p.s.i.
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
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- GOULDS WATER TECHNOLOGY Pump, 5-3/4 In. L, 5-3/8 In. W (E14-NSTNDNN2W-03)
- PULSATRON Foot Valve / Strainer Assembly, STNR ASY, PPL/HYP/C .50T (J40117)
- ACTION PUMP Action Pump High Speed Diesel Pump with Filter 9005F (9005F)
- ZOELLER 16 in. Automatic Utility Transfer Pump with 20 ft. Cord (44-0007)
- PIUSI USA K33 Atex Meter, Ex, Ver. A (F0057051A)
- FILL-RITE Oil Transfer Pump, 115 V AC, 13 Max. Flow Rate , 1/4 hp HP, Polypropylene, 1" FNPT Inlet (FR450B)
- PIUSI USA Automatic Nozzle, Spout 20 Ul 3/4", 16 Max. Flow Rate , Aluminum, 3/4" FNPT Inlet (F18635000)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- GROZ Fuel Pump, Electric, 12V (47600)
- Action Pump Fuel Transfer Pumps