Shop All Hand Drum Pumps
Action Pump
Acid Drum Pump, for Corrosives
Mfr # THPS316
Zoro # G7782531
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2" Bung Adapter
- For Use With MEK, Acetone and Toluol
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # THPS316
- Zoro # G7782531
- UPC # 791885901994
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Details
Includes | 2" Bung Adapter |
For Use With | MEK, Acetone and Toluol |
Housing Material | Stainless steel |
Item | Acid Drum Pump,for Corrosives |
Description
Acid Drum Pump,for Corrosives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Telescopic Suction Tube (PPSAGNBTP34FNG)
- PACER Hand Dispensing Pump for Petroleum-Based Products (HPN 2A)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203002020)
- SJE-RHOMBUS Float 4 Bracket with Mounting Device (1009432)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30G)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5Y)
- ACTION PUMP Liquid Ratio Mixer, 0-57 Perc. Quick Dial (CMX2)
- ACTION PUMP Action Pump 507 22 oz PVC Drum Pump With 36" Discharge Hose (507)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30P)
- ACTION PUMP Action Pump Polyethylene Siphon Pump 4007 - for use on 5 Gallon Pails - 2 GPM (4007)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- Action Pump Hand Drum Pumps