Action Pump

2" Female NPT Pipe Thread x 2" Hose Barb


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

REDUCER FROM 2" MALE NPT PIPE THREAD VALVE TO 2" HOSE BARB TO CONNECT 2" HOSE WITH SWIVEL RING TO MAKE ASSEMBLY EASY AND PREVENT HOSE TWISTING. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: 2" NPS MALE PIPE THREAD. 59.6MM (2.35") OUTSIDE DIAMETER AND 2.21MM (0.09") AND 11.5 TPI THREAD PITCH (DISTANCE BETWEEN THREADS) TO ANSI B1.20.1-1983. THIS IS A COMMON THREAD FOUND ON AMERICA IBC'S SUCH AS SCHUETZ, CLAWSON, GREIF/SONOCO, MAUSER, ETC. REFER TO KEY B IN REFERENCE TABLE BELOW. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.