Shop All Hoodies and Sweatshirts
Action Cues
Action Cues JR17 Action Kids - Black and White Skulls 52 in
Mfr # JR17
Zoro # G504034898
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Cues
- MFR # JR17
- Zoro # G504034898
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Features
- Tip - 7 layered, vacuum sealed, 13 mm proprietary boar skin tip
- Ferrule - 1 in. Fiber linen ferrule
- Shaft - 26 in. hard rock maple, 10 - 12 in. pro taper, brass insert
- Collar - Black composite with single silver ring
- Joint - Wood to wood, stainless steel 5/16 18 pin
- Forearm - Black with white tribal flame design
- Wrap - White stained Maple handle
- Sleeve - Black with silver and white skull trio
- Butt Plate - Black composite with silver Action emblem
- Bumper - Black rubber
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width (CBA10P)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Medium (GL2503P)
- CONDOR Glove Bag, 18" L, Tan (5T101)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- UHS HARDWARE Black Locksmith Hoodie- Large (TS-HOODIE-L)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- CONDOR OUTDOOR PRODUCTS BASE II BASE LAYER X CREW, BLACK, M (101228-002-M)
- Action Cues Workwear and Protective Clothing