Shop All Billiard Accessories
Action Cues
Action Cues ACTR57 57 in. Action Economy One Piece Cue
Mfr # ACTR57
Zoro # G004034923
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Cues
- MFR # ACTR57
- Zoro # G004034923
- UPC # 822114002141
- Country of Origin Unknown
- Category Billiard Accessories
Description
57 in. Action Economy One Piece Cue
At CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Tips: 13 mm, vacuum sealed proprietary boar skin tip
- Size: 57 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH SPRAYERS 1 gal. Contractor Sprayer, 50" Hose Length (190504)
- AFTERMARKET RE525523 Fuel Filter Kit Fits John Deere Fits JD Excavator Models 250D 300D 850J (FIW50-0004)
- HOLLAND BAR STOOL CO United States Navy 13" Solid Wood Clock (WClkPBlkNavy)
- MTD Solenoid-12V 100A (725-06153A)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- HOLLAND BAR STOOL CO Hainsworth Classic Series, 9' Charcoal Pool Table Cloth (PCLCL8Char)
- CARMELLI Carmelli NG2547 Silver Cup Cone Talc Chalk; White - Each (bg2547)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- KATE ASPEN Kate Aspen 32220NA Mothers Day Wine Bottle Label; Set of 6 (32220NA)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- Action Cues Billiard Accessories