Shop All Billiard Accessories
Action Cues
Action Cues ACTBKH04 25 oz Action Heavy Break Cue
Mfr # ACTBKH04
Zoro # G804029655
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Cues
- MFR # ACTBKH04
- Zoro # G804029655
- UPC # 822114039475
- Country of Origin Unknown
- Category Billiard Accessories
Description
25 oz Action Heavy Break Cue
At CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Material: 75% Wool/25% Nylon
- non-Stick: Yes
- Type: Championship Invitational
- Tips: 13 mm Action layered tip
- Ferrule: Phenolic
- Shaft: 29" hard rock maple, 10-12" pro taper
- Pin: 5/16x18
- Collar: No
- Forearm: Matte silver metallic
- Wrap: No
- Butt Sleeve: Matte silver metallic
- Butt Plate: Black matte with silver Action Logo
- Bumper: Action black rubber plug bumer
- Capacity: 25 oz
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- LITTLE GIANT Duraflex Plastic Flat Back Bucket (P8FBNAVY)
- PATIOPLUS Doberman St. Patricks Day Flag Garden (PA260592)
- A & I PRODUCTS Belt, Deck 46 0" x0" x0" (A-754P06135)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- HOLLAND BAR STOOL CO Hainsworth Elite Pro, 9' Marine Blue Pool Table Cloth (PCLEP9MariBl)
- Action Cues Billiard Accessories