Shop All Billiard Accessories
Action Cues
Action Cues ACTBKH01 25 oz Action Heavy Break Cue
Mfr # ACTBKH01
Zoro # G604029695
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Cues
- MFR # ACTBKH01
- Zoro # G604029695
- UPC # 822114023900
- Country of Origin Unknown
- Category Billiard Accessories
Description
25 oz Action Heavy Break Cue
At CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Tip: 13 mm Hard Leather
- Ferrule: 1" black phenolic ferrule
- Shaft: 29" hard rock maple, 10 - 12" pro taper
- Pin: 5/16x18
- Forearm: Matte black
- Wrap: Extended black nylon
- Butt Plate: Black composite with silver Action logo
- Bumper: Black rubber
- Capacity: 25 oz
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 12" 9A Tiller (TC70090EW)
- KOHLER Fuel Pump (24 393 16-S)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- DARE PRODUCTS ALU Cog Wire Strainer (1703-C)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- BILLIARDS ACCESSORIES Billiards Accessories RK8P 8-Ball Rack - Plastic (RK8P)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- Action Cues Indoor Games