Shop All Disposable Shoe Covers
Action Chemical
Shoe Covers, SlipResistSole, L, White, PK300
Mfr # M2105W-N/S-18
Zoro # G4358277
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Named Size 2XL
- Slip Resistant Yes
- Closure Type Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # M2105W-N/S-18
- Zoro # G4358277
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | 2XL |
Size | 2XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 13 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 3/4 in |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | Yes |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Metal Detectable | No |
Waterproof | No |
Package Type | Bulk |
Thickness | 5.5 mil |
Fabric Weight | 1.25 oz |
Industry Type | Healthcare |
Includes Slip Resistant Sole | Yes |
Series | Poly-Lite |
Packaging | Bulk |
Features | Non Skid Shoe |
Material Thickness | 5.5 mil |
Description
Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Named Size 2XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Poly-Lite, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 10" H, 0.032" Thickness, 468Y11 (468Y11)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, 2XL, Blu, PK300 (M2105B-N/S-18)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers XX-Large Black, 100PK (WPL1010-XXL-BK)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- Action Chemical Disposable Clothing