Shop All Disposable Shoe Covers
Action Chemical
Shoe Covers, SlipResistSole, 2XL, Blu, PK300
Mfr # M2105B-N/S-18
Zoro # G3936606
product price: $69.59
/pk 300, $0.23/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size 2XL
- Slip Resistant Yes
- Packaging Bulk
- Seam Style Serged
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # M2105B-N/S-18
- Zoro # G3936606
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | 2XL |
Size | 2XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 13 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 3/4 in |
Details
Item | Shoe Covers |
Slip Resistant | Yes |
Packaging | Bulk |
Seam Style | Serged |
Color | Blue |
Material | Polypropylene |
Closure Type | Elastic |
Thickness | 5.5 mil |
Series | Poly-Lite |
Package Type | Bulk |
Fabric Weight | 1.25 oz |
Industry Type | Healthcare |
Waterproof | No |
Metal Detectable | No |
Includes Slip Resistant Sole | Yes |
Features | Non Skid Shoe, Elastic Ankles |
Material Thickness | 5.5 mil |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Material Polypropylene, Metal Detectable No, Named Size 2XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Poly-Lite, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 1In Refl Blk (RV-15/3)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Rnd, PK25 (42882)
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- LIFT SAFETY LIFT SHOE COVERS Blue, PK 100 (ASC-14B)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- Action Chemical Disposable Clothing