Shop All Disposable Shoe Covers
Action Chemical
Shoe Covers, Blue, 16 in. Size, PK300
Mfr # M2115B-N/S-L-MM
Zoro # G3721335
product price: $70.59
/pk 300, $0.24/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Slip Resistant Yes
- Color Blue
- Closure Type Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # M2115B-N/S-L-MM
- Zoro # G3721335
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 16 in |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 10 to 11 |
Overall Height | 6 19/64 in |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Elastic |
Seam Style | Serged |
Package Type | Bulk |
Resists | Aerosols, Chemicals, Dry Particulate, Slip |
Fabric Weight | 1.2 oz/sq yd |
Metal Detectable | No |
Waterproof | No |
Thickness | 5.5 mil |
Includes Slip Resistant Sole | Yes |
Material Thickness | 5.5 mil |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Material Polypropylene, Metal Detectable No, Product Type Shoe Cover, Seam Style Serged, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (313021)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, 2XL, Blu, PK300 (M2105B-N/S-18)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- KEYSTONE ADJUSTABLE CAP CO Polypropylene Non-Skid Shoe Covers, Blue with White Tread, LG, 50/Bag (SC-NWI-NS-LRG-Blue-1BG)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- Action Chemical Disposable Clothing