Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Nylon Hairnet, White, 28", PK1000
Mfr # MC-28-1000/W
Zoro # G3788047
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 28 in
- Material Honeycomb, Nylon
- Size XL
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # MC-28-1000/W
- Zoro # G3788047
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Details
Item | Nylon Hairnet,White,28",PK1000 |
Color | White |
Material | Honeycomb, Nylon |
Lint-Free | No |
Metal Detectable | No |
Product Type | Hairnet |
Packaging | Box |
Description
Nylon Hairnet,White,28 In.,PK1000, Color White, Diameter 28 in, Material Honeycomb, Nylon, Metal Detectable No, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Receiving Sign, TM226K (TM226K)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-24-1000/B)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- DYNAREX Nurse Cap O.R. 21" - Blue (2103)
- Action Chemical Hairnets, Beardnets & Bouffants