Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Hairnet, Blue, Universal, PK1000
Mfr # MC-28-1000/B
Zoro # G3921741
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 28 in
- Material Nylon
- Latex-Free Yes
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # MC-28-1000/B
- Zoro # G3921741
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Hair and Beard Nets Size | 28 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
Packaging | Box |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet, Color Blue, Diameter 28 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Medium (150400-200-030-12)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- Action Chemical Workwear and Protective Clothing