Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Hairnet, Blue, Universal, PK1000
Mfr # MC-26-1000B
Zoro # G4181371
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 26 in
- Material Nylon
- Latex-Free Yes
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # MC-26-1000B
- Zoro # G4181371
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | L |
Hair and Beard Nets Size | 26 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
Packaging | Box |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet, Color Blue, Diameter 26 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- TIMBERLAND PRO Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MBC-1000/B)
- POPULAR LIFE Violette Fine Mesh Black Hair Nets, PK2 (BLPL-MS-DH-5Bk-2)
- Action Chemical Disposable Clothing