Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Hairnet, Blue, Universal, PK1000
Mfr # C-18-1000B
Zoro # G4168613
product price: $93.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Nylon
- Latex-Free Yes
- Size S
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # C-18-1000B
- Zoro # G4168613
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | 18 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
Packaging | Box |
Product Type | Hairnet |
Netting Style | Honeycomb |
Description
Hairnet, Color Blue, Diameter 18 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- Action Chemical Workwear and Protective Clothing