Shop All Disposable Sleeves
Action Chemical
Disposable Sleeves, 18in.L, White, PK2000
Mfr # MPE-185-FP-HM
Zoro # G7607241
product price: $137.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Overall Length 18 in
- Seam Style Heat Sealed
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # MPE-185-FP-HM
- Zoro # G7607241
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Disposable Sleeves |
Color | White |
Material | Polyethylene |
Seam Style | Heat Sealed |
Thickness | 1 mil |
Cuff Style | Elastic |
Standards | FDA Approved |
Closure Type | Elastic |
Resistant To | Lite Liquid |
Sleeves Primary Material | Polyethylene/Polypropylene |
Description
Disposable Sleeves, Color White, Material Polyethylene, Seam Style Heat Sealed, Sleeves Primary Material Polyethylene/Polypropylene, Standards FDA Approved, Thickness 1 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Blanket and Bag (5560390CASE)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-130)
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 (M2400)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- KLEENGUARD A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200 (23610)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- Action Chemical Workwear and Protective Clothing