Shop All Disposable Shirts and Jackets
Action Chemical
Disposable Long Sleeve Shirt , Xl , White , snaps
Mfr # 1090-XL
Zoro # G3915055
original price:
$228.00
15% off
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Micropourous Polyolefin
- Closure Type Snaps
- Cuff Style Open
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # 1090-XL
- Zoro # G3915055
- Country of Origin Viet Nam
- Category Disposable Shirts and Jackets
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Disposable Long Sleeve Shirt |
Material | Micropourous Polyolefin |
Closure Type | Snaps |
Cuff Style | Open |
Seam Style | Serged |
Color | White |
Features | Long Sleeves and Open Wrists |
Material Weight | 1.94 oz |
Description
Disposable Long Sleeve Shirt, Closure Type Snaps, Color White, Cuff Style Open, Features Long Sleeves and Open Wrists, Material Micropourous Polyolefin, Named Size XL, Seam Style Serged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- ACTION CHEMICAL Promax(R) Long Sleeve Shirt, White, L, PK50 (1090-L)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- CONDOR Disposable Collared Shirt , 4Xl , White , polypropylene , Snap (2KTR3)
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- DUPONT Tyvek 400 Shirt (TY303SWHMD0050VP)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- Action Chemical Disposable Shirts and Jackets