Shop All Disposable Lab Coats
Action Chemical
Disposable Lab Coat, L, Green, PK30
Mfr # M1710G-L
Zoro # G7472832
original price:
$62.15
15% off
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Size L
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # M1710G-L
- Zoro # G7472832
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 26-13/32 in |
Length | 38 1/4 in |
Details
Item | Disposable Lab Coat |
Color | Green |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1.25 oz |
Cuff Style | Open |
Attached Hood | No |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Green, Material Polypropylene, Named Size L, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Wht, PK30 (M1710-4x)
- ACTION CHEMICAL Disp. Lab Coat, S, Polypropylene, Blue, PK30 (1710B-S)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- Action Chemical Workwear and Protective Clothing