Shop All Disposable Lab Coats
Action Chemical
Disposable Lab Coat, 2XL, Green, PK30
Mfr # 1710G-2X
Zoro # G7556412
product price: $40.79
/pk 30, $1.36/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Size 2XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # 1710G-2X
- Zoro # G7556412
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 42 in |
Fits Chest Size | 28 in |
Details
Item | Disposable Lab Coat |
Color | Green |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Cuff Style | Open |
Fabric Weight | 1.25 oz |
Pattern | Solid |
Attached Hood | No |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Green, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-276)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Wht, PK30 (M1710-5X)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Red, PK30 (1710R-L)
- ACTION CHEMICAL Disp. Lab Coat, 2XL, Poly, Red, PK30 (M1710R-2X)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- Action Chemical Workwear and Protective Clothing