Shop All Disposable Lab Coats
Action Chemical
Disp. Lab Coat, L, Polypropylene, Blue, PK30
Mfr # M1710B-L
Zoro # G3952821
product price: $47.25
/pk 30, $1.58/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size L
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # M1710B-L
- Zoro # G3952821
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1.25 oz |
Attached Hood | No |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Material Polypropylene, Named Size L, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- ALLEGRO INDUSTRIES Downtube, 990301A (9903-01A)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- ACTION CHEMICAL Disp. Lab Coat, XL, Poly, Blue, PK30 (M1710B-XL)
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Wht, PK30 (M1710-5X)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- ACTION CHEMICAL Disp. Lab Coat, 2XL, Poly, Red, PK30 (M1710R-2X)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Red, PK30 (1710R-L)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- Action Chemical Disposable Lab Coats