Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Beard Cover, White, Universal, PK1000
Mfr # MCBC-1000/W
Zoro # G4302207
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 18 in
- Material Nylon, Polyester
- Latex-Free Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # MCBC-1000/W
- Zoro # G4302207
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | Universal |
Details
Hair and Beard Nets Item | Beard Cover |
Item | Beard Cover |
Color | White |
Material | Nylon, Polyester |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Fabric Weight | 0.56 oz/sq yd |
Package Type | Box |
Packaging | Box |
Product Type | Beard Cover |
Description
Beard Cover, Color White, Latex-Free Yes, Material Nylon, Polyester, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1363-10PK)
- RADIANS Cooling Hardhat Microfiber Sweat Band (RCS210)
- BRADY Cable Seal, 1/16 In, Steel, PK100 (95166)
- UNCOMMON THREADS Classic Bib Apron Brown (3000-0200)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MBC-1000/B)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- Action Chemical Hairnets, Beardnets & Bouffants