Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Beard Cover, Blue, Universal, PK1000
Mfr # MCBC-1000/B
Zoro # G4302182
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 18 in
- Material Nylon, Polyester
- Latex-Free Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Chemical
- MFR # MCBC-1000/B
- Zoro # G4302182
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | Universal |
Details
Hair and Beard Nets Item | Beard Cover |
Item | Beard Net |
Color | Blue |
Material | Nylon, Polyester |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
ISO Cleanroom Class | ISO 6 (Class 1,000) and above |
Federal 209E Cleanroom Class | 1,000 |
Packaging | Box |
Product Type | Beard Net |
Description
Beard Net, Color Blue, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Nylon, Polyester, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Net, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2ONLY)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, White, SMMMS, Zipper (49125)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MBC-1000/B)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- Action Chemical Workwear and Protective Clothing