Shop All Disposable Aprons
Action Chemical
Apron, 46in.Lx28in.W, White, PK1000
Mfr # MDP-46W-S
Zoro # G7533477
product price: $81.19
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Seam Style Plain
- Closure Type Ties
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Chemical
- MFR # MDP-46W-S
- Zoro # G7533477
- UPC # 737826034642
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 46 in |
Width | 28 in |
Size | 28 in x 46 in |
Details
Item | Chemical Resistant Bib Apron |
Color | White |
Material | Polyethylene |
Seam Style | Plain |
Closure Type | Ties |
Thickness | 1 mil |
Apron Waist Closure Type | Ties |
Standards | FDA Approved |
Resistant To | Chemicals, Food, Light Contamination |
Grommet Type | None |
Number of Pockets | 0 |
Waist Closure | Tie |
Packaging | Bulk |
Apron Type | Bib |
Neck Closure Type | Bound |
Description
Chemical Resistant Bib Apron, Apron Material Polyethylene, Apron Type Bib, Color White, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Seam Style Plain, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- SKULLERZ BY ERGODYNE Safety Glasses, Blue Mirror Polarized (LOKI)
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- DEALMED Lev 1 Non-Surgical Iso Gown, Disposable, Yellow, 10/Pk, 5/Cs, 50PK (782046)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- ALLPOINTS Disposable Apron 100 Pack (181556)
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- Action Chemical Workwear and Protective Clothing