Shop All Closed Circuit TV System Accessories
Acti
Wireless Module, White, WiFi Connectivity
Mfr # PWLM-0200
Zoro # G5078608
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Network Video Recorders
- Material Plastic
- Overall Height 1/8 in
- Width 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PWLM-0200
- Zoro # G5078608
- UPC # 888034006874
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/8 in |
Width | 25/64 in |
Depth | 9/64 in |
Height | 1 55/64 in |
Length | 25/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3/8 in |
Overall Depth | 1 in |
Description
Wireless Module, Product Type Wireless Module, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color White, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 1 in, Overall Height 1/8 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, D, 12PK (EVEEN95)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-107)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- VIDEO MOUNT PRODUCTS Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D (ER-VR4U)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- SPECO TECHNOLOGIES Keyboard Controller, PTZ (KBDPTZ1)
- Acti Closed Circuit TV Systems & Accessories