Shop All Closed Circuit TV System Accessories
Acti
Wireless Module, For Mfr No. MNR310 Japan
Mfr # PWLM-0103
Zoro # G5078617
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fits Network Video Recorders
- Overall Height 1/8 in
- Material Plastic
- Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PWLM-0103
- Zoro # G5078617
- UPC # 888034006867
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/8 in |
Width | 1 3/16 in |
Depth | 7/64 in |
Length | 1 3/16 in |
Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 2 in |
Overall Width | 1 1/8 in |
Description
Wireless Module, Product Type Wireless Module, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color Silver, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 in, Overall Height 1/8 in, Overall Width 1 1/8 in, Standards JATE/TELEC, NCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Video Encoder, 16 CH, Metal (V32)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- Acti Closed Circuit TV Systems & Accessories