Shop All Closed Circuit TV System Accessories
Acti
Wireless Module, 4G/LTE, Plastic, Silver
Mfr # PWLM-0102
Zoro # G5078626
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Silver
- Material Plastic
- Overall Height 1/8 in
- Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PWLM-0102
- Zoro # G5078626
- UPC # 888034006850
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/8 in |
Width | 1 3/16 in |
Depth | 7/64 in |
Length | 1 3/16 in |
Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 1/8 in |
Overall Depth | 2 in |
Description
Wireless Module, Product Type Wireless Module, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color Silver, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 in, Overall Height 1/8 in, Overall Width 1 1/8 in, Standards FCC, IC, NCC, PTCRB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- GPX Tripod (42") (TPD427S)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Memory Card, 32 GB Capacity/Plastic Body (PMMC-0200)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- Acti Closed Circuit TV Systems & Accessories