Shop All Closed Circuit TV System Accessories
Acti
Wireless Module, 4G/LTE Connectivity
Mfr # PWLM-0101
Zoro # G5078635
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fits Network Video Recorders
- Overall Height 1/8 in
- Material Plastic
- Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PWLM-0101
- Zoro # G5078635
- UPC # 888034006843
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1/8 in |
Width | 1 3/16 in |
Depth | 7/64 in |
Length | 1 3/16 in |
Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 1/8 in |
Overall Depth | 2 in |
Description
Wireless Module, Product Type Wireless Module, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color Silver, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 in, Overall Height 1/8 in, Overall Width 1 1/8 in, Standards FCC, NCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- ITT CANNON COMBO 7W2M PCB STR V GF H TIN (DAMV7H2PNK87)
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- Acti Closed Circuit TV Systems & Accessories