Shop All Closed Circuit TV System Accessories
Acti
VMS Software License, Reporting Server
Mfr # LRPS1500
Zoro # G5078109
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Video Management Severs
- Color Clear
- Function Allow to Work On ACTi Reporting Server 1.5
- For Use With Video Monitoring Systems
- Operating System Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # LRPS1500
- Zoro # G5078109
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Video Management Server Software License |
Fits | Video Management Severs |
Color | Clear |
Function | Allow to Work On ACTi Reporting Server 1.5 |
For Use With | Video Monitoring Systems |
Operating System | Windows |
License Type | Video License |
Description
Video Management Server Software License, Includes ALPR, Analytics, Traffic, Features Reporting Client 1, License Type Video License, Operating System Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- META Oculus Quest 2 Advanced All-in-One VR Headset 256GB, White (301-00351-02)
- ILC Replacement for Medcare Products 400001 Retrofit Battery (400001 RETROFIT BATTERY MEDCARE PRODUCTS)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- Acti Closed Circuit TV System Accessories