Shop All Closed Circuit TV System Accessories
Acti
VMS Software License, Queue Mgmt. Server
Mfr # LQMS1000
Zoro # G5079238
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Video Management Severs
- Color Clear
- Function Add-On License for ACTi Queue Management Server (1) Channel
- For Use With Video Monitoring Systems
- Operating System Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # LQMS1000
- Zoro # G5079238
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Video Management Server Software License |
Fits | Video Management Severs |
Color | Clear |
Function | Add-On License for ACTi Queue Management Server (1) Channel |
For Use With | Video Monitoring Systems |
Operating System | Windows |
License Type | Management Server License |
Description
Video Management Server Software License, Includes ALPR, Analytics, Traffic, Features Queue Management Server is a Video Analytics Software Tool that Allows you to Monitor and Calculate Waiting Times of Vehicle Queues, License Type Management Server License, Operating System Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Portable Two Way Radio, 6 Ch, ISM, 900 MHz (DLR1060)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- BLACK BOX 10/100/1000Base-T Rj45 Poe+ Gigabit Ethernet Injector - 802.3At, (LPJ001A-T-R2)
- Acti Closed Circuit TV Systems & Accessories