Shop All Closed Circuit TV System Accessories
Acti
VMS Software License, ACTi CMS 2.0 POS
Mfr # LPOS2000
Zoro # G5079317
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Video Management Severs
- Color Clear
- For Use With Video Monitoring Systems
- Function Allow to Work On ACTi CMS 2.0 POS
- Standards ONVIF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # LPOS2000
- Zoro # G5079317
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Video Management Server Software License |
Fits | Video Management Severs |
Color | Clear |
For Use With | Video Monitoring Systems |
Function | Allow to Work On ACTi CMS 2.0 POS |
Standards | ONVIF |
Operating System | Windows 7 |
License Type | Video License |
Compatible Surveillance Equipment | ACTi Cameras; Network Video Recorder; Video Encoders |
Description
Video Management Server Software License, Compatible Surveillance Equipment ACTi Cameras; Network Video Recorder; Video Encoders, Includes Event Management, Export Video, Features Digital Zoom, Event Notification, Event Response, Event Trigger, Exports to RAW and AVI, MP4, EXE Formats, Fisheye Dewarping, Mobile Client Compatible, Multi-Language, USB Joystick Support, Web Client Compatible, License Type Video License, Operating System Windows 7, Standards ONVIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- ILC Replacement for Netgear W-10a Battery (W-10A)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- Acti Closed Circuit TV System Accessories