Shop All Closed Circuit TV System Accessories
Acti
VMS Software License, ACTi CMS 2 TV Wall
Mfr # LTVW1000
Zoro # G5079271
Free Shipping & Returns
$3,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Video Management Severs
- Color Clear
- For Use With Video Monitoring Systems
- Function Allow to Work On ACTi CMS 2.0 TV Wall for TV Wall Standalone Workstation
- Operating System Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # LTVW1000
- Zoro # G5079271
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Video Management Server Software License |
Fits | Video Management Severs |
Color | Clear |
For Use With | Video Monitoring Systems |
Function | Allow to Work On ACTi CMS 2.0 TV Wall for TV Wall Standalone Workstation |
Operating System | Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016 |
Compatible Surveillance Equipment | Cameras Monitoring Vast Areas |
License Type | Server License |
Description
Video Management Server Software License, Compatible Surveillance Equipment Cameras Monitoring Vast Areas, Features ACTi TV Wall Helps Drive Higher Operational Efficiency, License Type Server License, Operating System Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0300 ELB1P201N1 ELB1P201N1 (EBE-128)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- BEYOND BRIGHT As Seen on TV Battery Daddy Battery Storage Case 1 pk (BADAU-MC4)
- CLARITY DECT 6.0 D702 Amplified Cordless Phone (Single-Handset System) (53702)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACCESSORIES 12V DC, 4CH, 5 Amp Adapter, UL (CP5000-T)
- Acti Closed Circuit TV System Accessories