Shop All Closed Circuit TV System Accessories
Acti
VMS Software License, ACTi ALPR Server 2
Mfr # LLPR2000
Zoro # G5078118
product price: $4,415.99
/ea
Free Shipping & Returns
$4,415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Video Management Severs
- Color Clear
- For Use With Video Monitoring Systems
- Function Add-On License for ACTi ALPR Server 2.0 (1) Channel
- Operating System Windows 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # LLPR2000
- Zoro # G5078118
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Video Management Server Software License |
Fits | Video Management Severs |
Color | Clear |
For Use With | Video Monitoring Systems |
Function | Add-On License for ACTi ALPR Server 2.0 (1) Channel |
Operating System | Windows 7 |
License Type | Video License |
Compatible Surveillance Equipment | ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall |
Description
Video Management Server Software License, Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall, Includes ALPR, Analytics, Traffic, Features Workstation, License Type Video License, Operating System Windows 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- ILC Replacement for Lenovo 5b10w13963 Battery (5B10W13963)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- Acti Closed Circuit TV Systems & Accessories