Shop All Closed Circuit TV System Accessories
Acti
Video Encoder, 8 CH, Metal
Mfr # V31
Zoro # G2020490
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 8
- Number of Channels 8
- Width 5 39/64 in
- Depth 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # V31
- Zoro # G2020490
- UPC # 888034005976
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 39/64 in |
Depth | 17 1/2 in |
Height | 1 13/16 in |
Length | 17 1/2 in |
Overall Width | 17 1/2 in |
Overall Depth | 5 5/8 in |
Description
Video Encoder, Compatible Camera Systems RTP, RTSP, Features Event Trigger, Response and Notification, Rack Space 1U, Web Client, Mobile Client, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 100/240V AC, Maximum Operating Temperature 122 Degrees F, Maximum Output Voltage 100/240V AC, Minimum Operating Temperature 14 Degrees F, Mounting Location Rack, Number of Channels 8, Overall Depth 5 5/8 in, Overall Height 1 3/4 in, Overall Width 17 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Ethernet and Power Extender Over Coax (POECOAX)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 12 (ML5-12MP1221813110035197)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- Acti Closed Circuit TV Systems & Accessories