Shop All Closed Circuit TV System Accessories
Acti
Video Encoder, 1 CH, Metal
Mfr # V21
Zoro # G2020545
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 1
- Number of Channels 1
- Width 4 13/16 in
- Depth 5 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # V21
- Zoro # G2020545
- UPC # 888034004887
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 13/16 in |
Depth | 5 13/32 in |
Height | 1 13/32 in |
Length | 5 13/32 in |
Overall Width | 5 3/8 in |
Overall Depth | 4 3/4 in |
Details
Item | Video Encoder |
Color | Black |
Camera Inputs | 1 |
Number of Channels | 1 |
Mounting | Surface |
Body Material | Metal |
Voltage | 12V |
Pixel Resolution | 960 x 480 |
Standards | CE, FCC |
Compatible Camera Systems | RTP, RTSP |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Pixels | 720 x 480 (30 fps); 720 x 576 (25 fps); 960 x 480 (30 fps); 960 x 576 (25 fps) |
Maximum Input Voltage | 12V DC |
Description
Video Encoder, Compatible Camera Systems RTP, RTSP, Features Event Trigger, Response and Notification, Web Client, Mobile Client, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Mounting Location Surface, Number of Channels 1, Overall Depth 4 3/4 in, Overall Height 1 3/8 in, Overall Width 5 3/8 in, Pixels 720 x 480 (30 fps); 720 x 576 (25 fps); 960 x 480 (30 fps); 960 x 576 (25 fps)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEAR Smart Headset Headband (BT/SR/cable) (SM1PB002)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003-RA)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- Acti Closed Circuit TV Systems & Accessories