Shop All Closed Circuit TV System Accessories
Acti
Standard License, For VMS SW
Mfr # Camera Device Pack for NVR3 Standard
Zoro # G2020271
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VMS Software
- Standards ONVIF
- Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall
- License Type Video Devices License
- Operating System Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # Camera Device Pack for NVR3 Standard
- Zoro # G2020271
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Standard License |
For Use With | VMS Software |
Standards | ONVIF |
Compatible Surveillance Equipment | ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall |
License Type | Video Devices License |
Operating System | Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016 |
Description
Standard License, Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall, Features Digital Zoom, Event Notification, Event Response, Event Trigger, Exports to RAW and AVI Formats, Fisheye Dewarping, Mobile Client Compatible, Multi-Language, USB Joystick Support, Web Client Compatible, License Type Video Devices License, Operating System Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for B and B BP12-1.2 (ML1.3-12211763)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u-c (RAM-B-101U-C RAM MOUNTS)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Video Encoder, 16 CH, Metal (V32)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Memory Card, 32 GB Capacity/Plastic Body (PMMC-0200)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- Acti Closed Circuit TV System Accessories