Shop All Closed Circuit TV System Accessories
Acti
Pole Mount, Black, For Mfr. No. PLEDx
Mfr # PMAX-0509
Zoro # G5078039
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits IR LED Illuminator
- Material Aluminum
- Overall Height 3 in
- Width 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-0509
- Zoro # G5078039
- UPC # 888034008892
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 in |
Width | 1 31/32 in |
Depth | 6 7/32 in |
Length | 1 31/32 in |
Height | 2 61/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 1/4 in |
Overall Depth | 2 in |
Description
Pole Mount, Overall Height 3 in, Overall Depth 2 in, Compatible with Manufacturer Model Number PLEDx, Overall Width 6 1/4 in, Mounting Location Pole, Includes Screws, Color Black, Features LED Illuminator, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Wireless Speaker Battery, JBL Link 10 JBL GSP103465 (WS-LINK10)
- IOTA DLS-75 75 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-75)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For MK Electric Mobility Scooter, Wheelchair (MAX3496975)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- Acti Closed Circuit TV System Accessories