Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Acti
PoE Injector, Plastic, 1 Camera Inputs (Discontinued)
Mfr # PPOE-0001
Zoro # G2019617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Voltage 48V DC
- Color White
- Camera Inputs 1
- Input Voltage 100 to 240V AC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PPOE-0001
- Zoro # G2019617
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 1 9/32 in |
Depth | 2 3/32 in |
Height | 5 1/2 in |
Length | 2 3/32 in |
Overall Width | 2 1/8 in |
Overall Depth | 1 1/4 in |
Details
Item | PoE Injector |
Output Voltage | 48V DC |
Color | White |
Camera Inputs | 1 |
Input Voltage | 100 to 240V AC |
Material | Plastic |
Mounting | PoE Injector |
Standards | BSMI, C-Tick, CB, CCC, CE, CQC, FCC, GOST, GS, NOM/NYCE, S-Mark, SABS, UL, VCCI |
For Use With | PoE Devices |
Weight | 7.05 oz |
Product Type | PoE Injector |
Maximum Output Power | 15.40 W |
Output Ports | 2 x PoE |
Minimum Operating Temperature | 32 Degrees F |
Maximum Output Voltage | 48V DC |
Maximum Operating Temperature | 104 Degrees F |
Number of IP Camera Inputs | 1 |
Maximum Input Voltage | 240V AC |
Description
PoE Injector, Product Type PoE Injector, Number of IP Camera Inputs 1, Maximum Input Voltage 240V AC, Maximum Output Voltage 48V DC, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.