Shop All Closed Circuit TV System Accessories
Acti
Pendant Mount, White, 12-29/32" D, Aluminum
Mfr # PMAX-0113
Zoro # G5079229
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color White
- Material Aluminum
- Overall Height 14 1/2 in
- Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-0113
- Zoro # G5079229
- UPC # 888034008021
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 14 1/2 in |
Width | 2 5/32 in |
Depth | 12 29/32 in |
Height | 8 5/64 in |
Length | 2 5/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/8 in |
Overall Depth | 12 7/8 in |
Description
Pendant Mount, Overall Height 14 1/2 in, Compatible Surveillance Equipment IP Camera, Overall Depth 12 7/8 in, Compatible with Manufacturer Model Number A815, A817, A83, A85, A86, Overall Width 5 3/8 in, Mounting Location Wall, Includes Screws, Color White, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Dual Monitor Adjustgas Spring Desk Mount (15525)
- FELLOWES Phone Stand, 13x9x4, Black Pearl (FEL8038601)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Video Encoder, 1 CH, Metal (V21)
- SKYHAWK Seagate Surveillance AI 10TB (C-HDD10T-VE)
- Acti Closed Circuit TV Systems & Accessories