Shop All Closed Circuit TV System Accessories
Acti
Outdoor Housing, 18-7/32" D x 10-5/64" L
Mfr # PMAX-0204
Zoro # G5078705
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Box Cameras
- Color White
- Material Aluminum
- Overall Height 6 3/4 in
- Width 10 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-0204
- Zoro # G5078705
- UPC # 888034008229
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 6 3/4 in |
Width | 10 5/64 in |
Depth | 18 7/32 in |
Length | 10 5/64 in |
Height | 6 47/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 10 1/8 in |
Overall Width | 18 1/4 in |
Description
Outdoor Housing, Overall Height 6 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 10 1/8 in, Overall Width 18 1/4 in, Includes Fan, Heater, Color White, Compatible Camera Design Box, Features Heavy Duty, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor, IP Rating IP68, Manufacturers Warranty Length 1 yr, Material Aluminum, Resistance Properties Impact Resistant, Weatherproof, Standards CE, IK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- Acti Closed Circuit TV System Accessories