Shop All Closed Circuit TV System Accessories
Acti
Outdoor Housing, 18-1/2 in. H, Wall
Mfr # PMAX-0200
Zoro # G2019626
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Fits Box Cameras
- Material Aluminum
- Overall Height 5 1/2 in
- Width 5 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acti
- MFR # PMAX-0200
- Zoro # G2019626
- UPC # 888034000186
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 1/2 in |
Width | 5 33/64 in |
Height | 18 1/2 in |
Length | 5 51/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 18 1/2 in |
Overall Width | 5 3/4 in |
Details
Item | Outdoor Housing |
Color | Beige |
Fits | Box Cameras |
Material | Aluminum |
Mounting | Wall |
Characteristics | Outdoor Housing |
Function | Camera Housing |
For Use With | Box Cameras |
Includes | Fan, Heater |
IP Rating | IP66 |
Compatible Surveillance Equipment | IP Camera |
Indoor/Outdoor Usage | Outdoor |
Compatible Camera Design | Box |
Description
Outdoor Housing, Overall Height 5 1/2 in, Compatible Surveillance Equipment IP Camera, Overall Depth 18 1/2 in, Overall Width 5 3/4 in, Mounting Location Wall, Includes Fan, Heater, Color Beige, Compatible Camera Design Box, Indoor/Outdoor Usage Outdoor, IP Rating IP66, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 718101-001 Battery (718101-001 BATTERY HP HEWLETT PACKARD)
- BATTERY CLERK AJC® PowerSonic PS-640F1 6V 5Ah Sealed Lead Acid Battery (POWER-SONIC-PS-640F1)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- ILC Replacement for Lenovo L10p6y22 (L10P6Y22 LENOVO)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- Acti Closed Circuit TV Systems & Accessories