Shop All Closed Circuit TV Cameras
Acti
Outdoor Housing, 1-63/64 in. H, Wall
Mfr # PMAX-1400
Zoro # G2019696
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dome Cameras
- Width 4 5/8 in
- Fits Dome Cameras
- Function Camera Mounting
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-1400
- Zoro # G2019696
- UPC # 888034006409
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 5/8 in |
Height | 1 63/64 in |
Overall Width | 4 5/8 in |
Overall Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 4.6" |
Details
Item | Wall Mount Adapter |
For Use With | Dome Cameras |
Fits | Dome Cameras |
Function | Camera Mounting |
Mounting | Wall |
Characteristics | Wall Mount Adapter |
Material | Aluminum |
Color | Gray |
Weight | 0.40 lb |
Compatible Camera Design | Dome |
Compatible Surveillance Equipment | IP Camera |
Indoor/Outdoor Usage | Indoor, Outdoor |
Compatible with Manufacturer Model Number | D5x, D9x, E5x, E78, E9x, E9xx/M |
Compatible Manufacturer Part Number | D5x, D9x, E5x, E78, E9x, E9xx/M |
Compatible Manufacturer Model Number | D5x, D9x, E5x, E78, E9x, E9xx/M |
For Use with Mfr. Model Number | D5x, D9x, E5x, E78, E9x, E9xx/M |
For Use With Mfr. Model Number | D5x, D9x, E5x, E78, E9x, E9xx/M |
Description
Wall Mount Adapter, Overall Height 2 in, Compatible Surveillance Equipment IP Camera, Compatible with Manufacturer Model Number D5x, D9x, E5x, E78, E9x, E9xx/M, Overall Width 4 5/8 in, Mounting Location Wall, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- ACTI IP Camera, 4.70 to 84.60mm, 4 MP, 1080p (KCM-5211E)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- Acti Closed Circuit TV Systems & Accessories