Shop All Closed Circuit TV System Accessories
Acti
NVR Software License, NVR 3.0 Enterprise
Mfr # LCDP1000
Zoro # G5079341
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Clear
- For Use With Network Video Recorders
- Function Add-On License for ACTi NVR 3.0 Enterprise (1) Channel
- Accessory Type Network Video Recording Software License
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # LCDP1000
- Zoro # G5079341
- UPC # 00114923219293
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Network Video Recording Software License |
Fits | Network Video Recorders |
Color | Clear |
For Use With | Network Video Recorders |
Function | Add-On License for ACTi NVR 3.0 Enterprise (1) Channel |
Accessory Type | Network Video Recording Software License |
Compatible Surveillance Equipment | Network Video Recorder |
License Type | Network Video Recording Software License |
Description
Network Video Recording Software License, Compatible Surveillance Equipment Network Video Recorder, License Type Network Video Recording Software License
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 31500-MCR-D02, 31500-MCR-D02AH (YTZ14S77)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACCESSORIES 12V DC, 18CH 30 Amp Power Box, PTC Fuse, UL listed (CP1218-30A-UL)
- Acti Closed Circuit TV System Accessories