Shop All Closed Circuit TV System Accessories
Acti
NVR Software License, NVR 3 Corporate POS
Mfr # LPOS3000
Zoro # G5079308
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Clear
- Function Allow to Work On ACTi NVR 3.0 Corporate POS
- For Use With Network Video Recorders
- Standards ONVIF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # LPOS3000
- Zoro # G5079308
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Network Video Recording Software License |
Fits | Network Video Recorders |
Color | Clear |
Function | Allow to Work On ACTi NVR 3.0 Corporate POS |
For Use With | Network Video Recorders |
Standards | ONVIF |
License Type | Video Devices License |
Compatible Surveillance Equipment | ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall |
Operating System | Windows 10, Windows 7, Windows 8.1, Windows 2008, Windows 2012, Windows 2016, Windows Server 2019 |
Description
Network Video Recording Software License, Compatible Surveillance Equipment ACTi Cameras; Central Management System; Encoders; Intelligent Video Surveillance Software; TV Wall, Includes Access Control, Additional Software License, Extended Device, Pos, Features Digital Zoom, Event Notification, Event Response, Event Snapshot, Event Trigger, Exports to RAW and AVI, MP4, EXE, GPU Formats, Fisheye Dewarping, Mobile Client Compatible, Multi-Language, USB Joystick Support, Web Client Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- CINCH DSUB MALE S/L P&S SZ A B C E (M24308259F)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- Acti Closed Circuit TV System Accessories