Shop All Closed Circuit TV System Accessories
Acti
NVR Rackmount, 4-17/32 in.W x 26 in.D
Mfr # PMAX-1201
Zoro # G2019650
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Height 6 1/8 in
- Size 4-17/32 in W x 26 in D x 6-7/64 in H
- Includes Rackmount Kit
- For Use With NVR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acti
- MFR # PMAX-1201
- Zoro # G2019650
- UPC # 00888034003576
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 6 1/8 in |
Size | 4-17/32 in W x 26 in D x 6-7/64 in H |
Overall Width | 4 1/2 in |
Overall Depth | 26 in |
Details
Item | NVR Rackmount |
Material | Metal |
Includes | Rackmount Kit |
For Use With | NVR |
Accessory Type | NVR Rackmount |
Mount Type | Screws |
Description
NVR Rackmount, Mount Type Screws, Overall Height 6 1/8 in, Overall Depth 26 in, Overall Width 4 1/2 in, Mounting Location Rack, Includes Rackmount Kit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Laptop Battery, Replacement For Lenovo, L18C6P90 Battery (L18C6P90 BATTERY)
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- LOGITECH G915 Tkl LTSpd Wrlss Gm Kybrd, 920-009495 (920-009495)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- ACTI Memory Card, 32 GB Capacity/Plastic Body (PMMC-0200)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- Acti Closed Circuit TV System Accessories